Beli oven laboratorium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Memmert Laboratory Oven
    Mulai

    Rp56.999.900

    Memmert Laboratory Oven
    Deskripsi:
    The universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology
  2. Memmert Laboratory Oven
    Mulai

    Rp39.999.900

    Memmert Laboratory Oven
    Deskripsi:
    Universal cabinet UN30 +20...+300°C, 32 ltr. natural air circulation.
  3. PRIO Oven
    Mulai

    Rp12.999.900

    PRIO Oven
    atribut:
    • Timer (minute): 0-9999
  4. Ika Laboratories Laboratory Oven
    Mulai

    Rp60.999.900

    Ika Laboratories Laboratory Oven
    Deskripsi:
    IKA Oven 125 basic dry Universal oven for tempering, drying, aging and heating application in the laboratory.The IKA OVEN 125 basic dry covers applications in industry, schools / universities, research, quality control and science.Fast heat up times and a precise temperature control guarantee reproducible test results. A special odorless insulation also ensures lower operating costs.The oven can be controlled by USB and test parameters can be recorded for further analyses. Scope of deliveryIKA Oven 125 basic dryWire grid tray, chrome plated (2x)Tilt protection (2x)Screwdriver (for adjustment of temperature limit)USB cableCalibration certification
    atribut:
    • Air Outlet Port Diameter Inside (mm): 48
    • Heater Output Power (W): 2400
    • Input Power Standby (W): 2
    • Operating Area Inner Chamber (mm): 550x525x450
    • Permissible Ambient Temperature (°C): 5-40
  5. QUINCY LAB Lab Oven and Furnaces
    Mulai

    Rp27.999.900

    QUINCY LAB Lab Oven and Furnaces
    Deskripsi:
    Delivering precise temperature control with minimal emissions, these convection ovens provide controlled heat for drying, baking, sterilizing, heat treating, evaporating, annealing, and testing. Programmable models offer enhanced safety and control accuracy.
    atribut:
    • Chamber Material: Aluminized Steel
    • Convection Type: Gravity
    • Door Material: Steel
    • Housing Material: Powder Painted Steel
    • Number of Doors: 1
    • Number of Shelves: 2
    • Programmable: No
    • Temperature Accuracy (°F): ± 6
    • Temperature Range (°C): Ambient 25 to 232
    • Temperature Range (°F): Ambient +25 to 450
    • Voltage (V): 115
  6. Binder Multifunctional Precision Oven with Program Control RS 422 Interface
    Mulai

    Rp369.999.900

    Binder Multifunctional Precision Oven with Program Control RS 422 Interface
    Deskripsi:
    Benefits: - Uniform drying conditions thanks to APT.line technology- Identical test conditions throughout the chamber interior independent of sample size and quantity- Outstanding thermal insulation saves operation costs- Advanced programming optionsImportant characteristics- Temperature range: room temperature plus 5 °C to 300 °C- APT.line preheating chamber technology- Adjustable fan speed- Program-controlled ventilation flap- Color LCD controller with time-segment programming- 2 chrome-plated racks- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm- Computer interface: RS 422
    atribut:
    • Option Model: Standard
    • Recovery Time after 30 seconds door open at 150°C (minute): 3
    • Temperature Range (°C): 300
    • Power Frequency (Hz): 50/60
    • Wall Clearance (mm): Back 160, Sidewise 100
  7. QUINCY LAB Oven Gravity Convection Digital Low Temperature
    Mulai

    Rp60.999.900

  8. B-ONE Digital Oven
    Mulai

    Rp25.999.900

    B-ONE Digital Oven
    atribut:
    • Accuracy (°C): 1
    • Voltage (V/Hz): 220/50
    • Temperature Range (°C): 10-300
    • Timer (minute): 0-9999
  9. Labtare Drying Oven
    Mulai

    Rp33.999.900

    Labtare Drying Oven
    Deskripsi:
    Drying ovens are used across a wide range of industries, research and laboratories for simple applications. It ensures temperature stability and reproducibility for all your desired application needs. Used in Drying, Baking, Disinfecting, Sterilization, Laboratory, Research, Engineering, Industry, Thermostat storage, Heating Storage. Also known as Heating Oven, Laboratory Drying Oven.
  10. AS Pengaduk dan Pemanas Magnetic
    Mulai

    Rp3.299.900

    AS Pengaduk dan Pemanas Magnetic
    atribut:
    • Stirring capacity (L): 3
    • Power (V): AC100 to 240
    • Power Consumption Electrical (W): 3
    • Rotation Speed (rpm): MAX Approx. 1500
    • WxDxH (mm): 178x190x85
  11. Maskot Drying Oven Digital
    Mulai

    Rp13.999.900

    Maskot Drying Oven Digital
    atribut:
    • Temperature Accuracy (°C): ±1
    • Temperature Range (°C): RT +10 to 300
    • Timer (minute): 0~9999
    • Voltage (V/Hz): 220/50
  12. AS ONE Wadah Sampel Steril Kemasan Satuan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

    AS ONE Wadah Sampel Steril Kemasan Satuan
    atribut:
    • Material: Body/PP, Cap/PE
    • Package Size (mm): 585x435x335
  13. Electrolux Oven Built-In (Pemanggang)
    Mulai

    Rp9.399.900

    Electrolux Oven Built-In (Pemanggang)
    Deskripsi:
    Oven Tanam Gas - EOG1102COXOven tanam gasManfaat-Safety Flame DeviceMemiliki Thermocouple sebagai sensor pendeteksi panas yang dapat seketika menutup aliran gas secara otomatis jika api padam, sehingga aktivitas memasak-Smooth enamel interiorOven menjadi lebih mudah untuk dibersihkan
    atribut:
    • Size (cm): 60
  14. Memmert Universal Laboratory Incubator
    Mulai

    Rp38.999.900

    Memmert Universal Laboratory Incubator
    Deskripsi:
    Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
  15. Maskot Drying Oven Digital
    Mulai

    Rp9.799.900

    Maskot Drying Oven Digital
    atribut:
    • Accuracy (°C): 0.1
    • Capacity (L): 18
    • Exterior Dimensions (mm): 380x455x568
    • Inner Dimensions (mm): 260x260x260
    • Package Dimensions (cm): 52x50x64
    • Power (W): 600
    • Power Supply (V/Hz): 220/50
    • Temperature Range (°C): 10 to 300
    • Time Range (minute): 1-9999
  16. Memmert Lab Oven
    Mulai

    Rp91.999.900

    Memmert Lab Oven
    Deskripsi:
    UN260 Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.Standard delivery Universal ovenThe universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology.
    atribut:
    • Adjustable Parameters: Temperature (Celsius or Fahrenheit), air flap position, programme time, time zones, summertime/wintertime
    • Altitude of Installation (m): Max. 2000 (above sea level)
    • Ambient Temperature (°C): +5 to +40
    • Door: fully insulated stainless steel door with 2-point locking (compression door lock)
    • Housing: Rear Zinc-plated Steel
    • Humidity rh: max. 80 %, non-condensing
    • Interior Dimensions (mm): 640x800x500
    • Internals: 2 stainless steel grid(s), electropolished
    • Max. Loading of Chamber (kg): 300
    • Max. Loading per Internal (kg): 20
    • Max. Number of Internals: 9
    • Overvoltage Category: II
    • Pollution Degree: 2
    • Setting Accuracy Temperature: up to 99.9°C=0.1/from 100°C=0.5
    • Temperature Sensor: 1 Pt100 sensor DIN class A in 4-wire-circuit
    • Temperature Setting Range (°C): +20 to +300
    • Textured Stainless Steel Casing Dimensions (mm): 824x1183x684
    • Voltage Electrical Load: 230V, 50/60Hz approx. 3400W; 115V, 50/60Hz approx. 1800W
    • Volume (L): 256
    • Working Temperature Range (°C): at least 5 (UN/UNplus/UNm/UNmplus) or 10 (UF/UFplus/UFm/UFmplus) above ambient temperature to +300
  17. PRIO Incubator (Inkubator)
    Mulai

    Rp6.899.900

    PRIO Incubator (Inkubator)
    Deskripsi:
    Inkubator Lab adalah inkubator laboratorium serba guna yang ideal untuk kultur, telur, mikrobiologi, dan biologi lainnya di rumah sakit, industri, dan laboratorium.
  18. SH SCIENTIFIC Laboratory Oven (Oven Pengering)
    Mulai

    Rp209.999.900

    SH SCIENTIFIC Laboratory Oven (Oven Pengering)
    Deskripsi:
    This version of the forced convection drying oven is suitable for samples that need to be treated and/or hardened under a high amount of temperature, such as 200˚C. Our 350˚C drying oven has an excellent durability as its chambers and shelves are made of stainless steel. Furthermore, our 350˚C drying oven contains a powerful lock device, therefore, there is absolutely no problem in keeping a high temperature inside chamber. - Steel plate with powder heating coated- Digital PID controller- Surface finished stainless steel- Leveling feet- Safety devices- Door sealing gasket
    atribut:
    • Air Circulation Type: Forced
    • Temperature Range (°C): Ambient +10 to 350
    • Temperature Range (°F): Ambient +18 to 662
    • Internal Dimensions (W×D×H) (mm): 450×450×450
    • Capacity (L): 91
    • Electrical Requirements: 23.6A (120V, 50/60Hz, 1Φ); 11.3A (230V, 50/60Hz, 1Φ)
    • External Dimensions (W×D×H) (inch): 25.53x24.92x36.81
    • External Dimensions (W×D×H) (mm): 644x633x935
    • External Material: Steel Plate With Powder Heating Coated
    • Heater Power (W): 2600
    • Internal Dimensions (W×D×H) (inch): 17.72x17.72x17.72
    • Internal Material: Stainless Steel
    • Shelves: 2 Supplied (12 Maximum)
    • Temperature & Time Controller: Microprocess PID Membrane Touch Digital Controller
  19. AS ONE Constant-Temperature Drying Oven
    Mulai

    Rp27.999.900

    AS ONE Constant-Temperature Drying Oven
    atribut:
    • Power Supply (V AC): 100 (at 50/60Hz)
  20. AJ 4-Tier Iron Shelving Rack (Rak Besi / Rak Gudang)
    Mulai

    Rp979.900

    AJ 4-Tier Iron Shelving Rack (Rak Besi / Rak Gudang)
    atribut:
    • Material: Iron
    • Number of Shelves: 4
Daftar Harga oven laboratorium Terbaru November 2026
Memmert Laboratory OvenRp56.999.900
Memmert Laboratory OvenRp39.999.900
PRIO OvenRp12.999.900
Ika Laboratories Laboratory OvenRp60.999.900
QUINCY LAB Lab Oven and FurnacesRp27.999.900
Binder Multifunctional Precision Oven with Program Control RS 422 InterfaceRp369.999.900
QUINCY LAB Oven Gravity Convection Digital Low TemperatureRp60.999.900
B-ONE Digital OvenRp25.999.900
Labtare Drying OvenRp33.999.900
AS Pengaduk dan Pemanas MagneticRp3.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)